Check Availability
  • HP 

    HP Toner Cartridge, No. 16A, Black

  • Item # 19NV54
  • Mfr. Model # Q7516A
HP Toner Cartridge, No. 16A, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 19NV54
Mfr. Model # Q7516A
UNSPSC #44103103
Shipping Weight 6.84 lbs
Country of Origin China *
Market Indicator Cartridge No. 16A
Ink/Toner Color Black
Printer Brand HP
Printer Series LaserJet
Printer Model LaserJet 5200
Max. Page Yield 12,000
Remanufactured Cartridge Number 38MP40
Color Black
Cartridge Condition New
Item Toner Cartridge
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms