Check Availability
  • HP 

    HP Toner Cartridge, No. 42X, Black

  • Item # 19NV46
  • Mfr. Model # Q5942X
HP Toner Cartridge, No. 42X, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 19NV46
Mfr. Model # Q5942X
UNSPSC #44103103
Shipping Weight 6.99 lbs
Country of Origin China *
Market Indicator Cartridge No. 42X
Ink/Toner Color Black
Printer Brand HP
Printer Series LaserJet
Printer Model LaserJet 4250, LaserJet 4350
Max. Page Yield 20,000
Remanufactured Cartridge Number 38MN92
Color Black
Cartridge Condition New
Item Toner Cartridge
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms