Check Availability
  • HP 

    HP Toner Cartridge, No. 649X, Black

  • Item # 19NV45
  • Mfr. Model # CE260X
HP Toner Cartridge, No. 649X, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 19NV45
Mfr. Model # CE260X
UNSPSC #44103103
Shipping Weight 4.06 lbs
Country of Origin China *
Market Indicator Cartridge No. 649X
Ink/Toner Color Black
Printer Brand HP
Printer Series LaserJet Enterprise
Printer Model LaserJet Enterprise CP4525
Max. Page Yield 17,000
Remanufactured Cartridge Number 38MU48
Color Black
Cartridge Condition New
Item Toner Cartridge
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms