Check Availability
  • HOWDEN 

    Blower, Radial Blade, 230/460V, 15 HP

  • Item # 53CK33
  • Mfr. Model # AF-18-R16550-10-8
Blower, Radial Blade, 230/460V, 15 HP
Qty
  • Web Price
    $4,077.04 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53CK33
Mfr. Model # AF-18-R16550-10-8
UNSPSC #40101601
Shipping Weight 215.0 lbs
Country of Origin USA *
Item Blower
Type Radial Blade
Wheel Dia. (In.) 18
Voltage 230/460
Motor HP 15
CFM @ 1.000-In. SP 3680
CFM @ 2.000-In. SP 3600
CFM @ 3.000-In. SP 3500
CFM @ 4.000-In. SP 3400
CFM @ 5.000-In. SP 3270
CFM @ 6.000-In. SP 3190
CFM @ 7.000-In. SP 3080
CFM @ 8.000-In. SP 2990
CFM @ 9.000-In. SP 2880
CFM @ 10.00-In. SP 2730
CFM @ 11.00-In. SP 2650
CFM @ 12.00-In. SP 2550
CFM @ 13.00-In. SP 2400
dBA @ 5 Feet 90
Max. Inlet Temp. (Deg. F) 150
Max. Ambient Temp. (F) 150
Phase 3
Hz 60
Full Load Amps 16.8
Motor Type Totally Enclosed Fan-Cooled
Motor HP Range 15
Motor RPM 3600
Motor Enclosure TEFC
Motor Insulation Class F
Motor Frame 254T
Blower RPM 3600
Max. Blower RPM 3750
Bearing Type Ball
Housing Height (In.) 27
Housing Width (In.) 12
Housing Length (In.) 26
Discharge Height (In.) 8
Discharge Width (In.) 8
Inlet Dia. (In.) 10
Wheel Width (In.) 5
Rotation CW
Shaft Dia. (In.) 1-5/8
Wheel Material Aluminum
Housing Material Aluminum
Housing Finish Natural
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms