Check Availability
  • HOWDEN 

    Blower,Radial Blade,230/460V,1-1/2 HP

  • Item # 53CK31
  • Mfr. Model # AF-15-R14032-7
Blower,Radial Blade,230/460V,1-1/2 HP
Qty
  • Web Price
    $3,042.16 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53CK31
Mfr. Model # AF-15-R14032-7
UNSPSC #40101601
Shipping Weight 109.0 lbs
Country of Origin USA *
Item Blower
Type Radial Blade
Wheel Dia. (In.) 15
Voltage 230/460
Motor HP 1-1/2
CFM @ 1.000-In. SP 2665
CFM @ 2.000-In. SP 2569
CFM @ 3.000-In. SP 2336
CFM @ 4.000-In. SP 2430
CFM @ 5.000-In. SP 1980
CFM @ 6.000-In. SP 1770
CFM @ 7.000-In. SP 1605
CFM @ 8.000-In. SP 1590
CFM @ 9.000-In. SP 1400
CFM @ 10.00-In. SP 1100
CFM @ 11.00-In. SP 890
CFM @ 12.00-In. SP 700
CFM @ 13.00-In. SP 250
dBA @ 5 Feet 83
Max. Inlet Temp. (Deg. F) 150
Max. Ambient Temp. (F) 150
Phase 3
Hz 60
Full Load Amps 2.3
Motor Type Totally Enclosed Fan-Cooled
Motor HP Range 1-1/2
Motor RPM 3600
Motor Enclosure TEFC
Motor Insulation Class F
Motor Frame 56C
Blower RPM 3600
Max. Blower RPM 3750
Bearing Type Ball
Housing Height (In.) 22
Housing Width (In.) 10
Housing Length (In.) 22
Discharge Height (In.) 8
Discharge Width (In.) 8
Inlet Dia. (In.) 7
Wheel Width (In.) 3-1/4
Rotation CW
Shaft Dia. (In.) 5/8
Wheel Material Aluminum
Housing Material Aluminum
Housing Finish Natural
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms