Check Availability
  • HOUSE OF DOOLITTLE 

    Desk Pad,22 x 17 In.

  • Item # 35X279
  • Mfr. Model # HOD40003
Desk Pad,22 x 17 In.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35X279
Mfr. Model # HOD40003
UNSPSC #44121621
Shipping Weight 3.33 lbs
Country of Origin USA *
Item Doodle Desk Pad
Sheet Size 22 x 17"
Number of Sheets 50
Paper Color White
Recycled Content Made Of Recycled Fibers And Soy Ink.
* This product's country of origin is subject to change

Compliance and Restrictions