Check Availability
  • HOTPOD 

    Silent Boot, Use w/ 6LHG1, 6 In

  • Item # 6LHG3
  • Mfr. Model # SB-6
Silent Boot, Use w/ 6LHG1, 6 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Easily joins heater to ductwork. Flexible, rubberized canvas duct piece reduces noise.
Show More Close
 

Technical Specifications

Item # 6LHG3
Mfr. Model # SB-6
UNSPSC #40101601
Catalog Page 2949
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Silent Boot
Length 7-1/2"
Width 6"
Height 6"
* This product's country of origin is subject to change

Compliance and Restrictions