Check Availability
  • HOTHANDS 

    Hand Warmer, Up to 10 hr. Heating Time, Activates By Contact with Air

  • Item # 26KF07
  • Mfr. Model # HH2
  • (1)
Hand Warmer, Up to 10 hr. Heating Time, Activates By Contact with Air Hand Warmer,2-1/4 in. x 3-1/2 in.,PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

HotHands Hand Warmers are single use air-activated heat packs that provide warmth and comfort in cold weather environments. These warmers provide safe, natural, long lasting heat so your employees can stay focused on their job, not the cold. They are perfect for any situation where warmth is needed to keep people safe, comfortable, and focused on the job at hand.
Show More Close
 

Technical Specifications

Item # 26KF07
Mfr. Model # HH2
UNSPSC #42142109
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Hand Warmer
Heating Time Up to 10 hr.
Length 2-1/4"
Width 3-1/2"
Package Configuration Pair
Activates By Contact with Air
For Use With Gloves, Pockets
* This product's country of origin is subject to change