Check Availability
  • HOT SHOT 

    DEET-Free Indoor Only Pesticide, 1 oz. Liquid

  • Item # 48LR74
  • Mfr. Model # 96376
DEET-Free Indoor Only Pesticide, 1 oz. Liquid
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Hot Shot® Pest Control Concentrate2 kills on contact and keeps on protecting. For residual and contact control of cockroaches, crickets, silverfish, centipedes, millipedes, earwigs, sowbugs, spiders, and ants.

• Makes up to 2 gal.
• Concentrate strength
Show More Close
 

Technical Specifications

Item # 48LR74
Mfr. Model # 96376
UNSPSC #10191509
Catalog Page 1023
Shipping Weight 0.12 lbs
Country of Origin USA *
Item Pesticide
Insect Control Type Kills
Insect Group Crawling
Targeted Insects Ants, Centipedes, Crickets, Roaches, Silverfish, Spiders
Form Liquid
Size 1 oz.
Active Ingredients Cypermethrin
DEET Concentration DEET-Free
Indoor/Outdoor Usage Indoor Only
Standards EPA Registered
Dilution Ratio 256:1
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Combustible Liquids.

This item has been restricted from sale in the following states: CT and NY.

This item is restricted for international sale.

Alternate Search Terms