Check Availability
  • HOT SHOT 

    DEET-Free Indoor Only Insect Killer, 1.2 oz. Aerosol

  • Item # 36WG27
  • Mfr. Model # HG-20177
DEET-Free Indoor Only Insect Killer, 1.2 oz. Aerosol
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Fast-working fogger works on contact to attack insect's nervous system and kill bugs, wherever they're hiding. Excellent for beetles, carpenter ants, crickets, earwigs, fleas, gnats, houseflies, mosquitoes, ticks, and more.
Show More Close
 

Technical Specifications

Item # 36WG27
Mfr. Model # HG-20177
UNSPSC #10191509
Catalog Page 1023
Shipping Weight 0.7 lbs
Country of Origin USA *
Item Insect Killer
Insect Control Type Kills
Insect Group Crawling
Targeted Insects Ants, Centipedes, Crickets, Fleas, Mosquitoes, Roaches, Spiders, Ticks
Form Aerosol
Size 1.2 oz.
Active Ingredients Pyrethrin
DEET Concentration DEET-Free
Indoor/Outdoor Usage Indoor Only
Dilution Ratio Ready to Use
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item has been restricted from sale in the following states: VI.

This item is restricted for international sale.

Alternate Search Terms