Check Availability
  • HOT SHOT 

    DEET-Free Indoor Only Bed Bug Killer, 128 oz. Liquid Spray

  • Item # 36WG29
  • Mfr. Model # HG-96642
DEET-Free Indoor Only Bed Bug Killer, 128 oz. Liquid Spray
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Ready to use liquid spray kills bed bugs and fleas by attacking the insect's central nervous system.
Show More Close
 

Technical Specifications

Item # 36WG29
Mfr. Model # HG-96642
UNSPSC #10191509
Catalog Page 1023
Shipping Weight 8.85 lbs
Country of Origin USA *
Item Bed Bug Killer
Insect Control Type Kills
Insect Group Crawling
Targeted Insects Bed Bugs
Form Liquid Spray
Size 128 oz.
Active Ingredients Lambda Cyhalothrin
DEET Concentration DEET-Free
Indoor/Outdoor Usage Indoor Only
Dilution Ratio Ready to Use
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item has been restricted from sale in the following states: VI.

This item is restricted for international sale.

Alternate Search Terms