Check Availability
  • HOT NOT 

    HR Sleeve w/Thumbhole, Univ, 18 In L, White

  • Item # 3PWH1
  • Mfr. Model # 100 BUY 25'S
HR Sleeve w/Thumbhole, Univ, 18 In L, White HR Sleeve w/Thumbhole,Univ,18 In L,White HR Sleeve w/Thumbhole,Univ,18 In L,White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

The HOTNot™ heat-resistant sleeve protects against accidental contact up to 1300°F. Made from DuPont™ Nomex® IIIa for antistatic heat resistance. Breathable cotton/nylon lining adds comfort. Stretch knit retains shape and heat resistance after repeated washings. One size fits all. Fits right or left arm. Sleeves sold individually.
Show More Close
 

Technical Specifications

Item # 3PWH1
Mfr. Model # 100 BUY 25'S
UNSPSC #46181504
Shipping Weight 0.15 lbs
Country of Origin USA *
Item Heat-Resistant Sleeve w/Thumbhole
Size Universal
Length 18"
Color White
Cuff Style Elastic
Material Nomex III(R), Anti-Static, Cotton Lining
Max. Temp. 700 Degrees F
Application High Heat
Standards NFPA 70E
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms