Check Availability
  • HOT BOX 

    70" x 26" x 45" Fiberglass Valve Enclosure, Unheated

  • Item # 6CHK4
  • Mfr. Model # LF026070045
70" x 26" x 45" Fiberglass Valve Enclosure, Unheated
Qty
  • Web Price
    $3,856.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

You can help protect backflow protection devices, valves, and pumps from freezing with this HOT BOX valve enclosure. Unit features a hinged, vandal-resistant access cover that is lockable. Drain openings can accommodate maximum RPZ discharge. Enclosure can be anchored to a concrete pad if desired.
Show More Close
 

Technical Specifications

Item # 6CHK4
Mfr. Model # LF026070045
UNSPSC #40141616
Catalog Page 2907
Shipping Weight 275.0 lbs
Country of Origin USA *
Item Valve Enclosure
Heated/Unheated Unheated
Height 45"
Width 26"
Length 70"
Mounting Pad Size 82 x 38"
Color Beige
Body Material Fiberglass
Pipe Size 3"
Insulation Class R8
Standards ASSE1060
* This product's country of origin is subject to change

Compliance and Restrictions