Check Availability
  • HOSPITALITY 1 SOURCE 

    71" Steel Bellman Cart with Black Carpet and Polished Finish

  • Item # 33NW71
  • Mfr. Model # ESSSBB-8
71" Steel Bellman Cart with Black Carpet and Polished Finish
Qty
  • Web Price
    $1,128.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Carts have a welded super structure and is specifically designed for elevator use. Features 4 retaining bars, 4 fully pneumatic black wheels, and 4 double garment hooks for added versatility. Low-maintenance units ship fully assembled. Black Olefin carpet wears well, and is stain resistant. Includes full wraparound bumper.
Show More Close
 

Technical Specifications

Item # 33NW71
Mfr. Model # ESSSBB-8
UNSPSC #24101501
Shipping Weight 108.0 lbs
Country of Origin China *
Item Bellman Cart
Material Steel
Frame Stainless Steel
Carpet Color Black
Bumper Color Black
Deck Length (In.) 48
Deck Width (In.) 27
Height 71"
Finish Polished
Caster Dia. (In.) 8
Load Capacity (Lb.) 1200
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms