Check Availability
  • HOSPECO 

    Toilet Seat Cover, 16-3/4" x 14-1/2", Number of Sheets: 5000, 5000 PK

  • Item # 20LE14
  • Mfr. Model # DS-5000
Toilet Seat Cover, 16-3/4" x 14-1/2", Number of Sheets: 5000, 5000 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20LE14
Mfr. Model # DS-5000
UNSPSC #14111702
Shipping Weight 19.5 lbs
Country of Origin China *
Item Toilet Seat Cover
Sheet Size 16-3/4" x 14-1/2"
Fold Type 1/2 Fold
Number of Sheets 5000
Color White
Features Value Grade, 100% Recycled Fiber Content, Fits All Standard Seat Cover Dispensers
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms