Check Availability
  • Toilet Seat Covers
  • HOSPECO 

    Toilet Seat Cover, 16-3/4" x 14-1/2", Number of Sheets: 250, 10 PK

  • Item # 20LE13
  • Mfr. Model # GREEN-2500
Toilet Seat Cover, 16-3/4" x 14-1/2", Number of Sheets: 250, 10 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20LE13
Mfr. Model # GREEN-2500
UNSPSC #14111702
Shipping Weight 14.5 lbs
Country of Origin USA *
Item Toilet Seat Cover
Sheet Size 16-3/4" x 14-1/2"
Fold Type 1/2 Fold
Number of Sheets 250
Color White
Features Premium Recycled Grade, Green Seal Certified, Fits All Standard Seat Cover Dispensers
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In