Check Availability
  • HOSPECO 

    Tampon, 5" Length, Package Quantity 500

  • Item # 3U822
  • Mfr. Model # T500
Tampon, 5" Length, Package Quantity 500
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Biodegradable and flushable, these tampons can be used with dispenser No. 4HJ63, available separately.
Show More Close
 

Technical Specifications

Item # 3U822
Mfr. Model # T500
UNSPSC #53131615
Catalog Page 1494
Shipping Weight 8.0 lbs
Country of Origin USA *
Item Tampon
Length 5"
Width 3/4"
Height 3/4"
For Use With Vendors HSC T-45-25 And HSC FOCJR-25
Includes Paper Applicator
* This product's country of origin is subject to change

Compliance and Restrictions