Check Availability
  • HOSPECO 

    Sanitary Napkin Bag, PK500

  • Item # 5FW86
  • Mfr. Model # NEC-500
Sanitary Napkin Bag, PK500
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Feminine Hygiene Supplies
Receptacles and Liners
Necessities Courtesy Bags
Printed white bag mounts directly on vendor.
Show More Close
 

Technical Specifications

Item # 5FW86
Mfr. Model # NEC-500
UNSPSC #47131703
Catalog Page 1494
Shipping Weight 2.65 lbs
Country of Origin USA *
Item Sanitary Napkin Bag
Height 2"
Width 3"
Color White
Material Paper
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms