Check Availability
  • HOSPECO 

    Sanitary Napkin Bag, PK500

  • Item # 3U825
  • Mfr. Model # 6802W
Sanitary Napkin Bag, PK500
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3U825
Mfr. Model # 6802W
UNSPSC #47131703
Catalog Page 1494
Shipping Weight 9.0 lbs
Country of Origin USA *
Item Sanitary Napkin Bag
Height 7"
Width 8"
Color Brown
Material Waxed Paper
Series Kraft liners
For Use With Mfr. No. 2201
Includes 500 Liners
* This product's country of origin is subject to change

Welcome Sign In