Check Availability
  • HOSPECO 

    Sanitary Napkin Bag, 3-1/4" W, 10" H, PK250

  • Item # 3U824
  • Mfr. Model # HS-6141
Sanitary Napkin Bag, 3-1/4" W, 10" H, PK250
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3U824
Mfr. Model # HS-6141
UNSPSC #47131703
Catalog Page 1494
Shipping Weight 4.2 lbs
Country of Origin USA *
Item Sanitary Napkin Bag
Height 10"
Width 9"
Color Brown
Material Waxed Paper
Series Kraft liners
For Use With Mfr. No. HS-6140W
* This product's country of origin is subject to change

Welcome Sign In