Check Availability
  • HOSPECO 

    Plastic Sanitary Napkin Bag, 5" Height, 24 PK

  • Item # 421X18
  • Mfr. Model # SBX50
Plastic Sanitary Napkin Bag, 5" Height, 24 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 421X18
Mfr. Model # SBX50
UNSPSC #47131703
Shipping Weight 5.0 lbs
Country of Origin USA *
Item Sanitary Napkin Bag
Receptacle Container Style Utility
Container Mounting Style Pole-Mounted
Height 5"
Width 3-1/2"
Material Plastic
Shape Rectangular
Color Pink
For Use With Mfr. No. SDW, SDSC, SDSS
Includes (50) Bags
Features Use for Sanitary Pads, Tampons, Panty Liners and Wipes, Fresh Fragrance, Built-In Antimicrobial Agents
Standards ISSA
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.