Check Availability
  • HOSPECO 

    Plastic Sanitary Disposal Bag Dispenser, 5-1/4" Height, 1 EA

  • Item # 421X19
  • Mfr. Model # SDW
Plastic Sanitary Disposal Bag Dispenser, 5-1/4" Height, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 421X19
Mfr. Model # SDW
UNSPSC #47131703
Shipping Weight 0.24 lbs
Country of Origin Italy *
Item Sanitary Disposal Bag Dispenser
Receptacle Container Style Utility
Container Mounting Style Wall-Mounted
Height 5-1/4"
Width 3-3/4"
Material Plastic
Shape Rectangular
Color White
For Use With Mfr. No. SBX50
Standards ISSA
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In