Check Availability
  • HOSPECO 

    Plastic Feminine Hygiene Starter Kit, 5" Height, 4 PK

  • Item # 421X17
  • Mfr. Model # SDWSTARTER-4
Plastic Feminine Hygiene Starter Kit, 5" Height, 4 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 421X17
Mfr. Model # SDWSTARTER-4
UNSPSC #47131703
Shipping Weight 1.2 lbs
Country of Origin USA *
Item Feminine Hygiene Starter Kit
Receptacle Container Style Utility
Container Mounting Style Wall-Mounted
Height 5"
Width 3-1/2"
Material Plastic
Shape Rectangular
Color White
For Use With Mfr. No. SBX50
Includes Standard White Dispenser, (50) Personal Disposal Bag Refill Per Box
Standards ISSA
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.