Check Availability
  • HOSPECO 

    Air Freshener Refill, Airworks®, 30 days Refill Life, Mango Madness Fragrance

  • Item # 9J874
  • Mfr. Model # 07917
Air Freshener Refill, Airworks®, 30 days Refill Life, Mango Madness Fragrance
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 9J874
Mfr. Model # 07917
UNSPSC #47131812
Shipping Weight 8.1 lbs
Country of Origin USA *
Item - Air Freshener Refills Air Freshener Refill
Cleaner Form Liquid
Fragrance Mango Madness
For Use With Mfr. No. 07531L
Refill Life 30 days
Chemical Series Airworks(R)
Cleaner Container Type Aerosol Can
Cleaner Container Size 5.30 oz.
Coverage 6000 cu. ft.
Chemicals For Use On Air
Features Refill Fits Many Of The Most Popular Dispensers, Odor Eliminators, Automatic Odor Control
Item Metered Air Freshener Refill
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

Alternate Search Terms