Check Availability
  • HOSPECO 

    Disposable Mop Pad for Mfr. No. 2505-SPH-MST, 2505-SPH-LST, 12 PK

  • Item # 421X15
  • Mfr. Model # 2504-DPFP-15W
Disposable Mop Pad for Mfr. No. 2505-SPH-MST, 2505-SPH-LST, 12 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 421X15
Mfr. Model # 2504-DPFP-15W
UNSPSC #47131618
Shipping Weight 0.61 lbs
Country of Origin China *
Item Disposable Mop Pad
Basic Material Synthetic
Width 15"
Depth 7-1/2"
Color White/Blue
For Use With Mfr. No. 2505-SPH-MST, 2505-SPH-LST
Launderable Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms