Check Availability
  • HOSPECO 

    Air Freshener Refill, SeBreeze® 9000, 30 days Refill Life, Cinnamon Fragrance

  • Item # 8EG14
  • Mfr. Model # 07906
Air Freshener Refill, SeBreeze® 9000, 30 days Refill Life, Cinnamon Fragrance
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 8EG14
Mfr. Model # 07906
UNSPSC #47131812
Shipping Weight 8.2 lbs
Country of Origin USA *
Item - Air Freshener Refills Air Freshener Refill
Cleaner Form Liquid
Fragrance Cinnamon
For Use With Mfr. No. FG513700OWHT or FG516900OWHT
Refill Life 30 days
Chemical Series SeBreeze(R) 9000
Cleaner Container Type Aerosol Can
Cleaner Container Size 5.30 oz.
Coverage No Claim
Chemicals For Use On Surface Air
Features Refill Fits Many Of The Most Popular Dispensers, Odor Eliminators, Automatic Odor Control
Item Metered Air Freshener Refill
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

Alternate Search Terms