Check Availability
  • HOSHIZAKI 

    Undercounter Ice Maker, Ice Production per Day: 92 lb., 14-7/8" W X 31-1/2" H X22-5/8" D

  • Item # 31XC86
  • Mfr. Model # C-80BAJ-AD
Undercounter Ice Maker, Ice Production per Day: 92 lb., 14-7/8" W X 31-1/2" H  X22-5/8" D
Qty
  • Web Price
    $4,760.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Unit has a stainless steel finish to resist corrosion and to ease cleaning. Produces a lower volume of soft, chewable ice and is ideal for residential use. Model can be freestanding or built-in, and has a field-reversible door. Compatible with optional Drain Pump No. 31XD01, for use where a floor drain is not accessible.
Show More Close
 

Technical Specifications

Item # 31XC86
Mfr. Model # C-80BAJ-AD
UNSPSC #23181803
Catalog Page 3004
Shipping Weight 115.0 lbs
Country of Origin China *
Item - Ice Machines Ice Maker
Ice Machine Style Undercounter
Ice Machine Storage Capacity 22 lb.
Ice Production per Day 92 lb.
Cube Type Cubelet
Condenser Cooling - Ice Machines Air
Control Type - Ice Dispensers Not a Dispenser
Voltage - Ice Machines 115V
Overall Height - Ice Machines 31-1/2"
Overall Width - Ice Machines 14-7/8"
Overall Depth - Ice Machines 22-5/8"
Water Supply Connection Type 1/2" FPT
Item Ice Maker
Color Stainless Steel
Cord Length 6 ft.
Amps 15
Includes Ice Scoop, Plug
Agency Compliance UL
Green Environmental Attribute Product Contributes To Reducing Water Consumption
Green Certification or Other Recognition ENERGY STAR
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close