Check Availability
  • HOSHIZAKI 

    Undercounter Ice Maker, Ice Production per Day: 268 lb., 30" W X 39" H X28" D

  • Item # 31XC41
  • Mfr. Model # KM-300BWJ
Undercounter Ice Maker, Ice Production per Day: 268 lb., 30" W X 39" H  X28" D
Qty
  • Web Price
    $5,115.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Unit has a stainless steel finish to resist corrosion and to ease cleaning. Model can be freestanding or built-in, and has a field-reversible door. Produces hard, clear ice and is ideal for coffee shops, small businesses or restaurants. Compatible with optional Drain Pump No. 31XD01, for use where a floor drain is not accessible.
Show More Close
 

Technical Specifications

Item # 31XC41
Mfr. Model # KM-300BWJ
UNSPSC #23181803
Catalog Page 3004
Shipping Weight 215.0 lbs
Country of Origin China *
Item - Ice Machines Ice Maker
Ice Machine Style Undercounter
Ice Machine Storage Capacity 100 lb.
Ice Production per Day 268 lb.
Cube Type Crescent
Condenser Cooling - Ice Machines Water
Control Type - Ice Dispensers Not a Dispenser
Voltage - Ice Machines 115V
Overall Height - Ice Machines 39"
Overall Width - Ice Machines 30"
Overall Depth - Ice Machines 28"
Water Supply Connection Type 1/2" FPT
Item Ice Maker
Color Stainless Steel/Black
Cord Length 6 ft.
Amps 15
Includes Ice Scoop, 6" Adjustable Legs, Plug
Agency Compliance UL, AHRI, NSF, CE
* This product's country of origin is subject to change

Compliance and Restrictions