Check Availability
  • HOSHIZAKI 

    Undercounter Ice Maker, Ice Production per Day: 263 lb., 30" W X 39" H X28" D

  • Item # 31XC40
  • Mfr. Model # KM-260BAH
Undercounter Ice Maker, Ice Production per Day: 263 lb., 30" W X 39" H  X28" D
Qty
  • Web Price
    $4,517.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Unit has a stainless steel finish to resist corrosion and to ease cleaning. Model can be freestanding or built-in, and has a field-reversible door. Produces hard, clear ice and is ideal for coffee shops, small businesses or restaurants. Compatible with optional Drain Pump No. 31XD01, for use where a floor drain is not accessible.
Show More Close
 

Technical Specifications

Item # 31XC40
Mfr. Model # KM-260BAH
UNSPSC #23181803
Catalog Page 3004
Shipping Weight 215.0 lbs
Country of Origin China *
Item - Ice Machines Ice Maker
Ice Machine Style Undercounter
Ice Machine Storage Capacity 100 lb.
Ice Production per Day 263 lb.
Cube Type Crescent
Condenser Cooling - Ice Machines Air
Control Type - Ice Dispensers Not a Dispenser
Voltage - Ice Machines 115V
Overall Height - Ice Machines 39"
Overall Width - Ice Machines 30"
Overall Depth - Ice Machines 28"
Water Supply Connection Type 1/2" FPT
Item Ice Maker
Color Stainless Steel/Black
Cord Length 6 ft.
Amps 15
Includes Ice Scoop, 6" Adjustable Legs, Plug
Agency Compliance UL, AHRI, NSF, CE
Green Environmental Attribute Product Contributes To Reducing Water Consumption
Green Certification or Other Recognition ENERGY STAR
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close