Check Availability
  • HOSHIZAKI 

    Undercounter Ice Maker, Ice Production per Day: 55 lb., 14-7/8" W X 33-1/2" H X22-5/8" D

  • Item # 31XC32
  • Mfr. Model # AM-50BAJ
Undercounter Ice Maker, Ice Production per Day: 55 lb., 14-7/8" W X 33-1/2" H  X22-5/8" D
Qty
  • Web Price
    $3,528.87 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Unit has a stainless steel finish to resist corrosion and to ease cleaning. Produces a lower volume of ice and is ideal for business or residential use. Model can be freestanding or built-in, and has a field-reversible door. Compatible with optional Drain Pump No. 31XD01, for use where a floor drain is not accessible.
Show More Close
 

Technical Specifications

Item # 31XC32
Mfr. Model # AM-50BAJ
UNSPSC #23181803
Catalog Page 3004
Shipping Weight 115.0 lbs
Country of Origin China *
Item - Ice Machines Ice Maker
Ice Machine Style Undercounter
Ice Machine Storage Capacity 22 lb.
Ice Production per Day 55 lb.
Cube Type Top Hat
Condenser Cooling - Ice Machines Air
Control Type - Ice Dispensers Not a Dispenser
Voltage - Ice Machines 115V
Overall Height - Ice Machines 33-1/2"
Overall Width - Ice Machines 14-7/8"
Overall Depth - Ice Machines 22-5/8"
Water Supply Connection Type 1/2" FPT
Item Ice Maker
Color Stainless Steel
Cord Length 6 ft.
Amps 15
Includes Ice Scoop, Plug
Agency Compliance UL
* This product's country of origin is subject to change

Compliance and Restrictions