Check Availability
  • HOSHIZAKI 

    Modular Ice Maker, Ice Production per Day: 627 lb., 22" W X 25-15/16" H X27-3/8" D

  • Item # 31XC90
  • Mfr. Model # F-801MWJ-C
Modular Ice Maker, Ice Production per Day: 627 lb., 22" W X 25-15/16" H  X27-3/8" D
Qty
  • Web Price
    $7,697.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Features the CycleSaver® design that produces ice in less time to help reduce the number of cycles for long life. Unit generates soft, chewable ice that’s ideal for healthcare or food service. The EverCheck® alert system notifies you of system problems. Unit features rugged stainless steel evaporators that won't flake or peel like copper-coated models, and has a reliable resin-gear motor and the CleanCycle 12® feature that functions every 12 hr. to purge impurities from the unit. Machine head is compatible with storage bins, sold separately.
Show More Close
 

Technical Specifications

Item # 31XC90
Mfr. Model # F-801MWJ-C
UNSPSC #23181803
Catalog Page 3004
Shipping Weight 205.0 lbs
Country of Origin USA *
Item - Ice Machines Ice Maker
Ice Machine Style Modular
Ice Machine Storage Capacity Does Not Store Ice
Ice Production per Day 627 lb.
Cube Type Cubelet
Condenser Cooling - Ice Machines Water
Control Type - Ice Dispensers Not a Dispenser
Voltage - Ice Machines 115/120V
Overall Height - Ice Machines 25-15/16"
Overall Width - Ice Machines 22"
Overall Depth - Ice Machines 27-3/8"
Water Supply Connection Type 1/2" FPT
Item Ice Maker
Color Stainless Steel
Amps 20
Includes Ice Machine Only
Agency Compliance UL, AHRI, NSF, CE
* This product's country of origin is subject to change

Compliance and Restrictions