Check Availability
  • HOSHIZAKI 

    Modular Ice Maker, Ice Production per Day: 429 lb., 30" W X 22" H X27-3/8" D

  • Item # 31XC51
  • Mfr. Model # KML-500MWJ
Modular Ice Maker, Ice Production per Day: 429 lb., 30" W X 22" H  X27-3/8" D
Qty
  • Web Price
    $4,775.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Features the CycleSaver® design that produces ice in less time to help reduce the number of cycles for long life. Unit generates hard, clear ice and has the EverCheck® alert system to notify you of system problems. Model features rugged stainless steel evaporators that won't flake or peel like copper-coated models. Machine head is compatible with storage bins, sold separately.
Show More Close
 

Technical Specifications

Item # 31XC51
Mfr. Model # KML-500MWJ
UNSPSC #23181803
Catalog Page 3004
Shipping Weight 185.0 lbs
Country of Origin USA *
Item - Ice Machines Ice Maker
Ice Machine Style Modular
Ice Machine Storage Capacity Does Not Store Ice
Ice Production per Day 429 lb.
Cube Type Crescent
Condenser Cooling - Ice Machines Water
Control Type - Ice Dispensers Not a Dispenser
Voltage - Ice Machines 115V
Overall Height - Ice Machines 22"
Overall Width - Ice Machines 30"
Overall Depth - Ice Machines 27-3/8"
Water Supply Connection Type 1/2" FPT
Item Ice Maker
Color Stainless Steel
Amps 20
Includes Ice Machine Only
Agency Compliance UL, AHRI, NSF, CE
* This product's country of origin is subject to change

Compliance and Restrictions