Check Availability
  • HOSHIZAKI 

    Modular Ice Maker, Ice Production per Day: 325 lb., 22" W X 30-5/16" H X27-3/8" D

  • Item # 31XC44
  • Mfr. Model # KM-340MAJ
Modular Ice Maker, Ice Production per Day: 325 lb., 22" W X 30-5/16" H  X27-3/8" D
Qty
  • Web Price
    $4,468.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Features the CycleSaver® design that produces ice in less time to help reduce the number of cycles for long life. Unit generates hard, clear ice and has the EverCheck® alert system to notify you of system problems. Model features rugged stainless steel evaporators that won't flake or peel like copper-coated models. Machine head is compatible with storage bins, sold separately.
Show More Close
 

Technical Specifications

Item # 31XC44
Mfr. Model # KM-340MAJ
UNSPSC #23181803
Catalog Page 3004
Shipping Weight 185.0 lbs
Country of Origin USA *
Item - Ice Machines Ice Maker
Ice Machine Style Modular
Ice Machine Storage Capacity Does Not Store Ice
Ice Production per Day 325 lb.
Cube Type Crescent
Condenser Cooling - Ice Machines Air
Control Type - Ice Dispensers Not a Dispenser
Voltage - Ice Machines 115V
Overall Height - Ice Machines 30-5/16"
Overall Width - Ice Machines 22"
Overall Depth - Ice Machines 27-3/8"
Water Supply Connection Type 1/2" FPT
Item Ice Maker
Color Stainless Steel
Amps 20
Includes Ice Machine Head Only
Agency Compliance UL, AHRI, NSF, CE
Green Environmental Attribute Product Contributes To Reducing Water Consumption
Green Certification or Other Recognition ENERGY STAR
* This product's country of origin is subject to change

Compliance and Restrictions