Check Availability
  • HOSHIZAKI 

    Large Capacity Stationary Ice Storage Bin, 1275 lb. Storage Capacity 48" W X 66" H X41" D

  • Item # 31XC23
  • Mfr. Model # B-1300SS
Large Capacity Stationary Ice Storage Bin, 1275 lb. Storage Capacity 48" W X 66" H X41" D
Qty
  • Web Price
    $5,112.84 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Features H-Guard Plus antimicrobial and a removable baffle to ease cleaning.
Show More Close
 

Technical Specifications

Item # 31XC23
Mfr. Model # B-1300SS
UNSPSC #23181803
Catalog Page 3004
Shipping Weight 365.0 lbs
Country of Origin USA *
Item - Ice Bins Stationary Ice Storage Bin
Ice Machine Storage Capacity 1275 lb.
Overall Width - Ice Machines 48"
Overall Height - Ice Machines 66"
Overall Depth - Ice Machines 41"
Finish Stainless Steel
Door Type Middle Hinged
Includes Ice Scoop, Legs, Universal Top Kit
Agency Compliance NSF
Item Ice Storage Bin
* This product's country of origin is subject to change

Compliance and Restrictions