Check Availability
  • HOSHIZAKI 

    Countertop Ice Dispenser, Water Dispenser, Ice Production per Day: 321 lb., 26" W X 40" H X22-1/2"

  • Item # 31XC26
  • Mfr. Model # DCM-300BAH
Countertop Ice Dispenser, Water Dispenser, Ice Production per Day: 321 lb., 26" W X 40" H  X22-1/2"
Qty
  • Web Price
    $7,588.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Features the CleanCycle 12® system that purges the dispenser of impurities every 12 hr. Produces soft, chewable ice that’s ideal for healthcare or food service. Reliable resin-based gear motor for long life.
Show More Close
 

Technical Specifications

Item # 31XC26
Mfr. Model # DCM-300BAH
UNSPSC #48101709
Catalog Page 3004
Shipping Weight 240.0 lbs
Country of Origin USA *
Item - Ice Machines Ice Dispenser, Water Dispenser
Ice Machine Style Countertop
Ice Machine Storage Capacity 40 lb.
Ice Production per Day 321 lb.
Cube Type Cubelet
Condenser Cooling - Ice Machines Air
Control Type - Ice Dispensers Push Button
Voltage - Ice Machines 115V
Overall Height - Ice Machines 40"
Overall Width - Ice Machines 26"
Overall Depth - Ice Machines 22-1/2"
Water Supply Connection Type 1/2" FPT
Item Ice Maker and Dispenser
Color Stainless Steel
Cord Length 6 ft.
Amps 20
Includes Ice Maker, Water Dispenser
Agency Compliance UL, AHRI, NSF, CE
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close