Check Availability
  • HOSHIZAKI 

    Commercial Stationary Ice Storage Bin, 600 lb. Storage Capacity 48" W X 46" H X33-1/2" D

  • Item # 31XC19
  • Mfr. Model # B-800SF
Commercial Stationary Ice Storage Bin, 600 lb. Storage Capacity 48" W X 46" H X33-1/2" D
Qty
  • Web Price
    $2,364.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Features H-Guard Plus antimicrobial and a removable baffle to ease cleaning.
Show More Close
 

Technical Specifications

Item # 31XC19
Mfr. Model # B-800SF
UNSPSC #23181803
Catalog Page 3004
Shipping Weight 210.0 lbs
Country of Origin USA *
Item - Ice Bins Stationary Ice Storage Bin
Ice Machine Storage Capacity 600 lb.
Overall Width - Ice Machines 48"
Overall Height - Ice Machines 46"
Overall Depth - Ice Machines 33-1/2"
Finish Stainless Steel
Door Type Top Hinged
Includes Ice Scoop, Legs
Agency Compliance NSF, ARI
Item Ice Storage Bin
* This product's country of origin is subject to change

Compliance and Restrictions