Check Availability
Stainless Steel Metal Expansion Joint, 850°F Temp. Range
  • HOSE MASTER 

    Stainless Steel Metal Expansion Joint, 850°F Temp. Range

  • Item # 2ZV77
  • Mfr. Model # EJSSPFL0300
Qty
Invalid Quantity
Share This Product Add to List

Product Details

Metal Expansion Joints

• Max. pressure: 150 psi at 70°F Max. operating temp.: 850°F
Use instead of braided hose wherever compression or elongation is required. Butt-weld fittings are beveled to facilitate pipe-to-pipe welding. Flanged fittings are recommended for replacement ease; floating flanges (#150 drilling) permit easy alignment.
Show More Close
 

Technical Specifications

Item # 2ZV77
Mfr. Model # EJSSPFL0300
UNSPSC #40142007
Shipping Weight 12.6 lbs
Country of Origin USA *
Item Metal Expansion Joint
Connection Carbon Steel Flange
Material Stainless Steel
Max. Pressure 150
Temp. Range 850 Degrees F
Outside Dia. 3"
Overall Length 6"

* This product's country of origin is subject to change

Compliance and Restrictions