Check Availability
  • HOSE MASTER 

    Flexible Metal Hose, 18"L x 3/8" dia., 321 Stainless Steel

  • Item # 1LNA5
  • Mfr. Model # G037SHXJ180
Flexible Metal Hose, 18"L x 3/8" dia., 321 Stainless Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Can be bent to accommodate difficult configurations. Resists permeation, abrasion, overbending, and is hydroformed for long cycle life. Excellent chemical compatibility. Ideal for full-vacuum applications and where there is a potential for catastrophic failure with rubber hose. Fabricated by ASME IX Certified welders.
Show More Close
 

Technical Specifications

Item # 1LNA5
Mfr. Model # G037SHXJ180
UNSPSC #40142005
Catalog Page 2837
Shipping Weight 0.45 lbs
Country of Origin USA *
Item Flexible Metal Hose
Dia. (In.) 3/8
Length (In.) 18
Max. Working Pressure @ 70 F 1558
Static Min. Bend Radius (In.) 1.2
Dynamic Min. Bend Radius (In.) 5.0
Max. Temp. (F) 1200
Fitting Type 304 Stainless Steel Hex Male NPT x 316 Stainless Steel Female JIC Swivel
Braid Material 304 Stainless Steel
Hose Material 321 Stainless Steel
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms