Check Availability
  • HOSE MASTER 

    96" Cryogenic Hose For Nitrogen Or Argon Service

  • Item # 6MP50
  • Mfr. Model # G50CN08
96" Cryogenic Hose For Nitrogen Or Argon Service
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6MP50
Mfr. Model # G50CN08
UNSPSC #40142007
Shipping Weight 2.02 lbs
Country of Origin USA *
Item Cryogenic Hose
Type For Nitrogen Or Argon Service
Pipe Size 1/2"
Hose Inside Dia. (In.) 1/2
Hose Outside Dia. (In.) 0.83
Bend Radius (In.) 5.5
Length (In.) 96
Connection 45 Degree Female SAE
Tube Material Type 321 Stainless Steel
Braid Material Type 304 Stainless Steel
Max. Pressure (PSI) 1000 At 72 Deg F
Temp. Range -321 To 1200 Deg F
Vacuum 29 In Hg At 72 Deg F
* This product's country of origin is subject to change

Compliance and Restrictions