Check Availability
  • HOOVER 

    Bagless Upright Vacuum with 13-1/2" Cleaning Path, HEPA Filter Type, 12 Amps

  • Item # 36FX63
  • Mfr. Model # UH70805
  • (149)
Bagless Upright Vacuum with 13-1/2" Cleaning Path, HEPA Filter Type, 12 Amps
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Hoover® WindTunnel® High Capacity Upright Vacuum creates 2 channels of powerful suction to lift and remove surface debris and deeply embedded dirt. AllergenBlock technology helps prevent 97% of per dander, dirt, dust, and pollen particles. Features large capacity dirt cup that releases from the bottom, allowing you to empty the canister with ease. Has 25-ft. cord that gives you extra extension, allowing you to vacuum a large area without unplugging. Includes reusable, easy-rinse filter and a complete accessory pack (extension wand, crevice tool, turbo tool, and dusting brush) to help clean cracks and crevices with precision.
Show More Close
 

Technical Specifications

Item # 36FX63
Mfr. Model # UH70805
UNSPSC #47121602
Shipping Weight 21.62 lbs
Country of Origin China *
Item Upright Vacuum
Amps 12
Cleaning Path 13-1/2"
Filter Type HEPA
Vacuum Filter Foam
Vacuum Bag Type Bagless
Power Cord Length 25 ft.
Voltage 120
Net Weight 17 lb.
Sound Level dBA Not Rated
Height Adjustment Manual 5-Position
Light No
Height 44"
Width 13-1/2"
Length 12"
Plug 2-Wire
Hood Height 6-19/32"
Handle Ergonomic
Furniture Guard Yes
Warranty 1 yr.
Includes Tools, Hose
Standards UL
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms