Check Availability
  • HOOVER 

    1/2 gal. Capacity Bagless Upright Vacuum with 13" Cleaning Path, HEPA Filter Type, 12 Amps

  • Item # 24Z197
  • Mfr. Model # CH53010
  • (4)
1/2 gal. Capacity Bagless Upright Vacuum with 13" Cleaning Path, HEPA Filter Type, 12 Amps
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Bagless vacuum allows quick and effortless cleaning without the cost or inconvenience of buying and changing bags. Easy-to-operate with fingertip On/Off switch and high-visibility cord. Belt view indicator lets you know if agitator is still running and the system check indicator alerts you when the filter needs to be cleaned or checked. Belt changing and checking the brushroll is easy with flip-up access levers. Includes both a primary rinsable filter and a HEPA final filter. Rubber wheels provide easy movement. Also includes onboard tools: 8-ft. stretch hose, 12" wand, 11" crevice tool, and upholstery/dusting tool.
Show More Close
 

Technical Specifications

Item # 24Z197
Mfr. Model # CH53010
UNSPSC #47121602
Catalog Page 1564
Shipping Weight 21.35 lbs
Country of Origin USA *
Item Upright Vacuum
Amps 12
Cleaning Path 13"
Filter Type HEPA
Vacuum Filter Cartridge, Foam
Vacuum Bag Type Bagless
Vacuum Capacity 1/2 gal.
Power Cord Length 35 ft.
Voltage 120
Net Weight 15.7 lb.
Sound Level dBA Not Rated
Height Adjustment Manual 5-Position
Plug 3-Wire
Hood Height 5"
Handle Ergonomic
Furniture Guard Non-Marking
Warranty 1 yr.
Includes Tools
Standards ETL Listed, UL
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms