Check Availability
  • HONEYWELL 

    Wireless Wifi Thermostat,7 Programmable

  • Item # 30ZZ02
  • Mfr. Model # TH6320WF1005
Wireless Wifi Thermostat,7 Programmable
ADD TO LIST SHARE THIS PRODUCT

Product Details

Restricted: This item is only approved for purchase by Business Accounts. Thermostat is compatible with optional RedLINK™ Internet Gateway No. 12Z044 for Wi-Fi access.
Show More Close
 

Technical Specifications

Item # 30ZZ02
Mfr. Model # TH6320WF1005
UNSPSC #41112209
Shipping Weight 0.85 lbs
Country of Origin Mexico *
Item Wireless WiFi Thermostat
Stages Heat 3 Heat Pump or 2 Conventional
Stages Cool 2
Temp. Settings per Day 4
Programs per Week 7
Terminal Designations Rc, R, W (O/B), W2 (AUX/E), Y, Y2, G, C, K
WiFi Capability Yes
System Switching Auto-Heat-Cool-Off-Emergency
Fan Switching Auto-On
Display Type Backlit
Key Pad Lockout No
Programmable Fan No
Automatic Changeover Yes
Humidification Control No
Dehumidification Control No
Remote Sensing Capability No
Temporary Program Override Yes
Temporary Temperature Hold Yes
Filter Indicator No
Temperature Limiting Yes
Battery Backup No
Low Battery Indicator Yes
Batteries Included Yes
Dual Transformer Compatible No
Power Method Hardwired
Mounting Type Horizontal
Width 5-13/16"
Depth 1-1/2"
Color White
Differential +/- 1 Degrees F
Features Automatic Software Updates Through WiFi
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close