Check Availability
  • HONEYWELL 

    Wireless Thermostat, 7 Programmable

  • Item # 12Z038
  • Mfr. Model # THX9421R5021WW/U
Wireless Thermostat, 7 Programmable
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Restricted: This item is only approved for purchase by Business Accounts. High-definition touch screen display.
Show More Close
 

Technical Specifications

Item # 12Z038
Mfr. Model # THX9421R5021WW/U
UNSPSC #41112209
Catalog Page 3021
Shipping Weight 1.87 lbs
Country of Origin Mexico *
Item Wireless Thermostat
Stages Heat 4
Stages Cool 2
Temp. Settings per Day 4
Programs per Week 7
Terminal Designations R, C
WiFi Capability No
System Switching Auto or Manual
Fan Switching Auto-On-Off-Circulate
Display Type High Definition Digital
Key Pad Lockout Yes
Programmable Fan Yes
Automatic Changeover Yes
Humidification Control Yes
Dehumidification Control Yes
Remote Sensing Capability Yes
Temporary Program Override Yes
Temporary Temperature Hold Yes
Filter Indicator Yes
Temperature Limiting Yes
Battery Backup Yes
Low Battery Indicator Yes
Batteries Included Yes
Dual Transformer Compatible Yes
Power Method Hardwired
Voltage 24VAC
Mounting Type Horizontal
Height 3-5/16"
Width 6-7/8"
Depth 1-1/2"
Color Premier White
Control Range 32 Degrees to 120 Degrees F
Features Control Humidification, Dehumidifcation or Ventilation
Includes Mfr. No. THX9421R5021WW/U and (2) AA Thermostat Batteries
Green Certification or Other Recognition ENERGY STAR
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ENERGY STAR.