Check Availability
  • HONEYWELL 

    Ventilator Dehumidification Control

  • Item # 2E574
  • Mfr. Model # H46C1166
Ventilator Dehumidification Control
ADD TO LIST SHARE THIS PRODUCT

Product Details

Restricted: This item is only approved for purchase by Business Accounts. The HONEYWELL dehumidifier controller is used with portable and central unit dehumidifiers to maintain relative humidity. Features a SPST, snap-acting switch designed for line voltage circuits and 2 lead wires for switch box mounting.
Show More Close
 

Technical Specifications

Item # 2E574
Mfr. Model # H46C1166
UNSPSC #40101903
Catalog Page 3028
Shipping Weight 0.9 lbs
Country of Origin China *
Item Dehumidifier Controller
Mounting Wall
Adjustable Range 20 to 80% RH
Differential (RH %) 4 to 6
Voltage 115
Contact Rating (Amps) 7.5
Switch Action Closes on Humidity Rise, Opens on Fall
Switch Type SPST
Height (In.) 4-3/4
Width (In.) 3
Depth (In.) 2-1/8
Agency Compliance UL
Includes White Plastic Cover and Metal Adapter Plate for Vertical Switch Box Mounting, Wiring Diagram
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms