Check Availability
  • HONEYWELL UVEX 

    Vapor II Scratch-Resistant Safety Glasses, Clear Lens Color

  • Item # 9FAD0
  • Mfr. Model # 11150910
Vapor II Scratch-Resistant Safety Glasses, Clear Lens Color
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Vapor II Safety Glasses feature a lightweight, nylon frame for all-day wearing comfort. Enjoy distortion-free 180° field of vision with nine-base clear hardcoat lenses. Soft nosebridge prevents safety glasses from slipping. Replacement lenses are not available.
Show More Close
 

Technical Specifications

Item # 9FAD0
Mfr. Model # 11150910
UNSPSC #46181802
Catalog Page 1650
Shipping Weight 0.06 lbs
Country of Origin Taiwan *
Item Safety Glasses
Series Vapor II
Gender Unisex
Lens Color Clear
Polarized Lens No
Lens Coating Scratch-Resistant
Foam Lined No
Eyewear Frame Design Wraparound
Eyewear Frame Style Frameless
Frame Color Black
Eyewear Size Universal
Frame Material Polycarbonate
Lens Material Polycarbonate
Photochromatic Lens No
UV Protection 99.9%
Standards ANSI Z87.1-2010, CSA Z94.3-2007
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms