Check Availability
  • HONEYWELL UVEX 

    Vapor® Anti-Fog Safety Glasses , Gray Lens Color

  • Item # 3NRX3
  • Mfr. Model # 11150906
Vapor® Anti-Fog Safety Glasses , Gray Lens Color
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Vapor II Safety Glasses features a lightweight frame for all-day wearing comfort. Enjoy a distortion-free 180° field of vision with nine-base lenses, whose coating minimizes lens fogging in extreme conditions. The soft nosebridge prevents safety glasses from slipping. Replacement lenses are not available. Adjustable Flexicord™ included with each pair.
Show More Close
 

Technical Specifications

Item # 3NRX3
Mfr. Model # 11150906
UNSPSC #46181802
Shipping Weight 0.07 lbs
Country of Origin Taiwan *
Item Safety Glasses
Series Vapor(R)
Gender Unisex
Lens Color Gray
Polarized Lens No
Lens Coating Anti-Fog
Foam Lined No
Eyewear Frame Design Wraparound
Eyewear Frame Style Half-Frame
Frame Color Metallic Blue
Eyewear Size Universal
Frame Material Nylon
Lens Material Polycarbonate
Temple Color Blue
Temple Style Curved
Photochromatic Lens No
Metal Detectable No
X-Ray Detectable No
UV Protection 99.99% UVA/UVB
Includes Adjustable Break-Away Retainer Cord
Standards ANSI Z87.1-2010, CSA Z94.3-2007
ANSI Dust/Splash Rating Not Rated for Dust or Splash
* This product's country of origin is subject to change

Welcome Sign In