Check Availability
  • HONEYWELL UVEX 

    Genesis® S Anti-Fog Safety Glasses , Amber Lens Color

  • Item # 8RCN1
  • Mfr. Model # S3702X
Genesis® S Anti-Fog Safety Glasses , Amber Lens Color
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Smaller, sleeker version of the popular Genesis safety eyewear. Genesis Slim Safety Glasses are so comfortable, you may forget you’re wearing them. Genesis Slim Safety Glasses have a 6% smaller frame and lens than the standard Genesis version. Soft and flexible fingers conform to your face, minimizing slipping and pressure as the provide all day comfort. Replacement lenses are available separately.
Show More Close
 

Technical Specifications

Item # 8RCN1
Mfr. Model # S3702X
UNSPSC #46181802
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Safety Glasses
Series Genesis(R) S
Gender Unisex
Lens Color Amber
Polarized Lens No
Lens Coating Anti-Fog
Foam Lined No
Eyewear Frame Design Wraparound
Eyewear Frame Style Half-Frame
Frame Color Black/Pewter
Eyewear Size Universal
Frame Material Nylon
Lens Material Polycarbonate
Temple Color Pewter
Temple Style Ratcheting Temples
Photochromatic Lens No
Metal Detectable No
X-Ray Detectable No
UV Protection 99.99% UVA/UVB
Standards ANSI Z87.1-2010, CSA Z94.3-2007, Military V0 Ballistic Test for Impact
ANSI Dust/Splash Rating Not Rated for Dust or Splash
* This product's country of origin is subject to change

Welcome Sign In