Check Availability
  • HONEYWELL UVEX 

    Uvex Avatar Scratch-Resistant Safety Glasses, Blue Mirror Lens Color

  • Item # 401Y32
  • Mfr. Model # S2853
Uvex Avatar Scratch-Resistant Safety Glasses, Blue Mirror Lens Color
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Honeywell Uvex Avatarâ„¢ Safety Glasses are designed for maximum all-day comfort and customizable fit. The 9-base wraparound lenses offer protection without hindering peripheral vision. The soft wire-core ratchet temples help adapt the glasses to your face. Use the angle-adjustable temple length and lens tilt to customize the fit even further. The glasses also feature a soft brow frame with indirect venting. Flexible nose pads help reduce slippage.
Show More Close
 

Technical Specifications

Item # 401Y32
Mfr. Model # S2853
UNSPSC #46181802
Catalog Page 1650
Shipping Weight 0.1 lbs
Country of Origin Taiwan *
Item Safety Glasses
Series Avatar(TM)
Gender Unisex
Lens Color Blue Mirror
Polarized Lens No
Lens Coating Scratch-Resistant
Foam Lined No
Eyewear Frame Design Wraparound
Eyewear Frame Style Half-Frame
Frame Color Black
Eyewear Size Universal
Frame Material Polycarbonate
Lens Material Polycarbonate
Temple Color Black
Temple Style Ratchet Wire Core
Photochromatic Lens No
Metal Detectable No
X-Ray Detectable No
UV Protection 99.99% UVA/UVB
Standards ANZI Z87.1-2015, CSA Z94.3-2007
ANSI Dust/Splash Rating Not Rated for Dust or Splash
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms