Check Availability
  • HONEYWELL UVEX 

    Tectonic® Scratch-Resistant Safety Glasses, Clear Lens Color

  • Item # 6PPE6
  • Mfr. Model # XV200
Tectonic® Scratch-Resistant Safety Glasses, Clear Lens Color Safety Glasses,Clear
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

A lightweight frame featuring flexible temples that provide just the right amount of tension to comfortably keep the eyewear in place. Though flexible, the temples provide just the right amount of tension to comfortably keep eyewear in place. A comfort-molded nosepiece fits most wearers without obscuring vision. The wrap-around 9-base curve lens offers a close fit with excellent side protection. Recommended for use in the construction and manufacturing industries.
Show More Close
 

Technical Specifications

Item # 6PPE6
Mfr. Model # XV200
UNSPSC #46181802
Shipping Weight 0.08 lbs
Country of Origin China *
Item Safety Glasses
Series Tectonic(R)
Gender Unisex
Lens Color Clear
Polarized Lens No
Lens Coating Scratch-Resistant
Foam Lined No
Eyewear Frame Design Wraparound
Eyewear Frame Style Frameless
Frame Color Black
Eyewear Size Universal
Frame Material Polycarbonate
Lens Material Polycarbonate
Temple Color Black
Temple Style Nonadjustable
Photochromatic Lens No
UV Protection 99.9%
Standards ANSI Z87.1-2010
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Austria , Belgium , Bulgaria , Cyprus , Czech Republic , Germany , Denmark , Estonia , Spain , Finland , France , United Kingdom , Greece , Hungary , Ireland , Italy , Lithuania , Luxembourg , Latvia , Malta , Netherlands , Portugal , Romania , Sweden , Slovenia and Slovakia .

This item is restricted for international sale.

Alternate Search Terms