Check Availability
  • HONEYWELL UVEX 

    Tectonic(R) Scratch-Resistant Safety Glasses, Amber Lens Color

  • Item # 6PPE8
  • Mfr. Model # XV202
Tectonic(R) Scratch-Resistant Safety Glasses, Amber Lens Color
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This pair of glasses weighs less than one ounce (25.2 grams) for lightweight comfort. That lightweight frame features flexible temples that provide just the right amount of tension to comfortably keep the eyewear in place. Finally, a comfort-molded nosepiece fits most wearers without obscuring vision.
Show More Close
 

Technical Specifications

Item # 6PPE8
Mfr. Model # XV202
UNSPSC #46181802
Shipping Weight 0.05 lbs
Country of Origin China *
Item Safety Glasses
Series TECTONICTM
Gender Unisex
Lens Color Amber
Polarized Lens No
Lens Coating Scratch-Resistant
Foam Lined No
Eyewear Frame Design Wraparound
Eyewear Frame Style Frameless
Frame Color Black
Eyewear Size Universal
Frame Material Polycarbonate
Lens Material Polycarbonate
Temple Color Black
Temple Style Nonadjustable
Photochromatic Lens No
UV Protection 99.9%
Standards ANSI Z87.1-2010
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Austria , Belgium , Bulgaria , Cyprus , Czech Republic , Germany , Denmark , Estonia , Spain , Finland , France , United Kingdom , Greece , Hungary , Ireland , Italy , Lithuania , Luxembourg , Latvia , Malta , Netherlands , Portugal , Romania , Sweden , Slovenia and Slovakia .

This item is restricted for international sale.

Alternate Search Terms